- 2.688 in Inside Diameter
- 4.921 in Outside Diameter
- Eccentric Collar Locking
- 2 Seals Closure
- Imperial
description
- The GC-KRRB wide inner ring bearings are relubricatable with spherical OD and shroud seals.The metal shroud maintains tight seal contact against the inner ring and shields the rubber seals form damages due to dirt fiber wrap. The concentric collar is locked to the shaft by two setscrews, located 120° apart, which are mated with threaded holes in the collar and drilled holes in the bearing inner ring.The extra wide disign provides additional shaft support and extra large grease capacity.
features
- Thin Dense Chrome (TDC)
| Inner Ring Width | 2.688 in, 68.263 mm |
| Overall Width | 2 11/16 in |
| Relubrication Feature | Lube Hole |
| Outer Ring Width | 28 mm |
| I.D. | 2.6875 in |
| Bore Type | Round Bore |
| Closure Type | 2 Seals |
| No. of Rows | 1 |
| Length Through Bore | 2.6875 in |
| Bearing Design | Non-Expansion |
| Cage Type | Molded Window |
| Locking Type | Eccentric Collar |
| O.D. | 125 mm |
| Lubrication | Relubricatable |
| Seal Type | Contact Seals |
| Material | Steel |
| Rolling Element | Ball Bearing |
| Static Load Rating [Max] | 8500 lbf |
| Dynamic Load Rating | 15600 lbf |
| Bearing Material | Steel |
| Cage Material | Nylon |
| Inch/Metric | Inch Bore |
| Locking Device | Eccentric Locking Collar |
| Enclosure | Double Sealed |
| Duty | Standard-Duty |
| Internal Clearance | C3 |
| Bearing Type | Ball Bearing |
| Lubricant | Grease |
| Relubricatable | Yes |
| Weight | 5.98 LB |
| EAN or UPC | 87796157248 |

