- 2.688 in Inside Diameter
- 4.921 in Outside Diameter
- Eccentric Collar Locking
- 2 Seals Closure
- Imperial
description
- The GC-KRRB wide inner ring bearings are relubricatable with spherical OD and shroud seals.The metal shroud maintains tight seal contact against the inner ring and shields the rubber seals form damages due to dirt fiber wrap. The concentric collar is locked to the shaft by two setscrews, located 120° apart, which are mated with threaded holes in the collar and drilled holes in the bearing inner ring.The extra wide disign provides additional shaft support and extra large grease capacity.
| Bearing Design | Non-Expansion |
| Lubricant | Grease |
| Seal Type | Contact Seals |
| Outer Ring Width | 28 mm |
| Length Through Bore | 2.6875 in |
| Relubricatable | Yes |
| Locking Type | Eccentric Collar |
| Duty | Standard-Duty |
| Bearing Material | Steel |
| Outer Ring Size | 213 |
| Closure Type | 2 Seals |
| O.D. | 125 mm |
| Relubrication Feature | Lube Hole |
| Inner Ring Width | 2.688 in, 68.263 mm |
| Internal Clearance | C3 |
| I.D. | 2.6875 in |
| Material | Steel |
| Rolling Element | Ball Bearing |
| Dynamic Load Rating | 15600 lbf |
| Bearing Type | Ball Bearing |
| Locking Device | Eccentric Locking Collar |
| Enclosure | Double Sealed |
| Static Load Rating [Max] | 8500 lbf |
| Cage Type | Molded Window |
| Overall Width | 2 11/16 in |
| Inch/Metric | Inch Bore |
| Lubrication | Relubricatable |
| No. of Rows | 1 |
| Static Capacity | 8500 lbf |
| Bore Type | Round Bore |
| Cage Material | Nylon |
| Weight | 5.78 LB |
| EAN or UPC | 87796056152 |

