- 2.938 in Inside Diameter
- 5.118 in Outside Diameter
- Eccentric Collar Locking
- 2 Seals Closure
- Imperial
description
- The GC-KRRB wide inner ring bearings are relubricatable with spherical OD and shroud seals.The metal shroud maintains tight seal contact against the inner ring and shields the rubber seals form damages due to dirt fiber wrap. The concentric collar is locked to the shaft by two setscrews, located 120° apart, which are mated with threaded holes in the collar and drilled holes in the bearing inner ring.The extra wide disign provides additional shaft support and extra large grease capacity.
features
- Thin Dense Chrome (TDC)
| Seal Type | Contact Seals |
| Dynamic Load Rating | 15300 lbf |
| Static Load Rating [Max] | 8500 lbf |
| Bearing Type | Ball Bearing |
| No. of Rows | 1 |
| Locking Type | Eccentric Collar |
| Duty | Standard-Duty |
| Inch/Metric | Inch Bore |
| Lubricant | Grease |
| Cage Type | Molded Window |
| Material | Steel |
| Bearing Design | Non-Expansion |
| Relubricatable | Yes |
| O.D. | 130 mm |
| Closure Type | 2 Seals |
| Lubrication | Relubricatable |
| Length Through Bore | 2.9375 in |
| Relubrication Feature | Lube Hole |
| I.D. | 2.9375 in |
| Locking Device | Eccentric Locking Collar |
| Overall Width | 2 15/16 in |
| Bore Type | Round Bore |
| Inner Ring Width | 2.938 in, 74.613 mm |
| Cage Material | Nylon |
| Outer Ring Width | 29 mm |
| Bearing Material | Steel |
| Internal Clearance | C3 |
| Rolling Element | Ball Bearing |
| Enclosure | Double Sealed |
| Weight | 6.35 LB |
| EAN or UPC | 87796157255 |

