- 2.938 in Inside Diameter
- 5.118 in Outside Diameter
- Eccentric Collar Locking
- 2 Seals Closure
- Imperial
description
- The GC-KRRB wide inner ring bearings are relubricatable with spherical OD and shroud seals.The metal shroud maintains tight seal contact against the inner ring and shields the rubber seals form damages due to dirt fiber wrap. The concentric collar is locked to the shaft by two setscrews, located 120° apart, which are mated with threaded holes in the collar and drilled holes in the bearing inner ring.The extra wide disign provides additional shaft support and extra large grease capacity.
| Bore Type | Round Bore |
| Duty | Standard-Duty |
| Lubrication | Relubricatable |
| Bearing Type | Ball Bearing |
| Seal Type | Contact Seals |
| Enclosure | Double Sealed |
| Bearing Material | Steel |
| O.D. | 130 mm |
| Material | Steel |
| Overall Width | 2 15/16 in |
| Dynamic Load Rating | 15300 lbf |
| I.D. | 2.9375 in |
| Static Load Rating [Max] | 8500 lbf |
| Outer Ring Size | 215 |
| Locking Type | Eccentric Collar |
| Cage Type | Molded Window |
| No. of Rows | 1 |
| Length Through Bore | 2.9375 in |
| Relubrication Feature | Lube Hole |
| Closure Type | 2 Seals |
| Outer Ring Width | 29 mm |
| Inner Ring Width | 2.938 in, 74.613 mm |
| Lubricant | Grease |
| Cage Material | Nylon |
| Inch/Metric | Inch Bore |
| Relubricatable | Yes |
| Rolling Element | Ball Bearing |
| Bearing Design | Non-Expansion |
| Internal Clearance | C3 |
| Static Capacity | 8500 lbf |
| Locking Device | Eccentric Locking Collar |
| Weight | 6.16 LB |
| EAN or UPC | 87796076891 |

