- 3.188 in Inside Diameter
- 5.512 in Outside Diameter
- Eccentric Collar Locking
- 2 Seals Closure
- Imperial
| Relubrication Feature | Lube Hole |
| Bore Type | Cylindrical |
| Cage Type | Molded Window |
| I.D. | 3.188 in, 80.963 mm |
| Internal Clearance | C3 |
| Bearing Component | Assembly |
| Outer Ring Width | 1.181 in, 30 mm |
| Inch/Metric | Imperial |
| Cage Material | Nylon |
| O.D. | 5.512 in, 140 mm |
| Locking Type | Eccentric Collar |
| Closure Type | 2 Seals |
| Rolling Element | Ball |
| Rolling Element Material | Steel |
| No. of Rows | 1 |
| Overall Width | 3.935 in, 99.949 mm |
| Relubricatable | Yes |
| Bearing Material | Steel |
| Lubricant | Grease |
| Inner Ring Width | 3.188 in, 80.963 mm |
| Precision Class | ISO P0 |
| Weight | 7.712 LB |
| EAN or UPC | 87796314986 |

