- 3.438 in Inside Diameter
- 5.906 in Outside Diameter
- Eccentric Collar Locking
- 2 Seals Closure
- Imperial
| Lubricant | Grease |
| No. of Rows | 1 |
| Outer Ring Width | 1.259 in, 32 mm |
| Internal Clearance | C3 |
| Cage Type | Welded Window |
| Cage Material | Steel |
| I.D. | 3.438 in, 87.313 mm |
| Bearing Material | Steel |
| Bore Type | Cylindrical |
| Inner Ring Width | 3.065 in, 77.846 mm |
| O.D. | 5.906 in, 150 mm |
| Inch/Metric | Imperial |
| Locking Type | Eccentric Collar |
| Relubricatable | Yes |
| Rolling Element | Ball |
| Relubrication Feature | Lube Hole |
| Overall Width | 3.811 in, 96.799 mm |
| Closure Type | 2 Seals |
| Weight | 7.912 LB |
| EAN or UPC | 87796210011 |

