- 3-Bolt Pressed Steel
- 4 7/16" Housing Length
| Bolt Circle Dia. | 3 9/16 in |
| Housing Width | 3/4 in |
| Flange Type | 3-Bolt Flange |
| Housing Length | 4 7/16 in |
| Bolt Hole Spacing | N/A |
| Bolt Holes | 3 |
| Lubrication | Relubricatable |
| Housing Material | Stamped Steel |
| Weight | 0.76 LB |
| EAN or UPC | 87796065284 |

