- 4-Bolt Pressed Steel
- 5 7/8" Housing Length
| Housing Width | 1 1/4 in |
| Bolt Holes | 4 |
| Bolt Circle Dia. | 4 3/4 in |
| Housing Material | Stamped Steel |
| Housing Length | 5 7/8 in |
| Lubrication | Relubricatable |
| Flange Type | 4-Bolt Flange |
| Bolt Hole Spacing | N/A |
| Weight | 1.814 LB |

