- 4-Bolt Pressed Steel
- 6 1/8" Housing Length
| Housing Material | Stamped Steel |
| Bolt Circle Dia. | 5 in |
| Bolt Holes | 4 |
| Housing Width | 1 in |
| Lubrication | Relubricatable |
| Housing Length | 6 1/8 in |
| Bolt Hole Spacing | N/A |
| Flange Type | 4-Bolt Flange |
| Weight | 1.997 LB |
| EAN or UPC | 87796065314 |

