- 0.1875" ID x 0.34375" OD x 0.25" Wide, Open, No Cage (Full Complement), No Inner Race, Precision Needle Roller Bearing
| Precision Ground | Yes |
| Oil Hole | w/o Oil Hole |
| End Type | Open End |
| Enclosure | Open |
| Self Aligning | No |
| Capacity | Standard Capacity |
| Radial Internal Clearance | N/A |
| Cage Material | Cageless |
| Bore Type | Round Bore, Inch Type |
| Tolerance | Iso Class 0 (RBEC 1) |
| O.D. | 0.34375 in |
| Bearing Design | Outer Ring & Roller Assembly |
| Radial Internal Clearance Specification | N/A |
| Origin | Needle Radial |
| I.D. | 3/16 in |
| Weight | 0.1 LB |

