- 0.75 in Inside Diameter
- 1.85 in Outside Diameter
- Concentric Collar Locking
- 2 Seals Closure
- Imperial
description
- The GC-KRRB wide inner ring bearings are relubricatable with spherical OD and shroud seals.The metal shroud maintains tight seal contact against the inner ring and shields the rubber seals form damages due to dirt fiber wrap. The concentric collar is locked to the shaft by two setscrews, located 120° apart, which are mated with threaded holes in the collar and drilled holes in the bearing inner ring.The extra wide disign provides additional shaft support and extra large grease capacity.
| No. of Rows | 1 |
| Cage Material | Nylon |
| Lubrication | Relubricatable |
| Cage Type | Molded Window |
| Dynamic Load Rating | 3200 lbf |
| Locking Type | Concentric Collar |
| Internal Clearance | C3 |
| Bearing Material | Steel |
| I.D. | 0.75 in |
| Outer Ring Width | 14 mm |
| Overall Width | 1 7/32 in |
| Material | Steel |
| O.D. | 47 mm |
| Inch/Metric | Inch Bore |
| Lubricant | Grease |
| Bearing Type | Ball Bearing |
| Duty | Standard-Duty |
| Locking Device | Concentric Clamp Collar |
| Enclosure | Double Sealed |
| Closure Type | 2 Seals |
| Length Through Bore | 1.21875 in |
| Bore Type | Round Bore |
| Seal Type | Contact Seals |
| Static Load Rating [Max] | 1400 lbf |
| Relubrication Feature | Lube Hole |
| Static Capacity | 1400 lbf |
| Relubricatable | Yes |
| Outer Ring Size | 204 |
| Inner Ring Width | 1.219 in, 30.96 mm |
| Rolling Element | Ball Bearing |
| Weight | 0.45 LB |
| EAN or UPC | 87796054479 |

