- 1.375 in Inside Diameter
- 2.835 in Outside Diameter
- Concentric Collar Locking
- 2 Seals Closure
- Imperial
description
- The GC-KRRB wide inner ring bearings are relubricatable with spherical OD and shroud seals.The metal shroud maintains tight seal contact against the inner ring and shields the rubber seals form damages due to dirt fiber wrap. The concentric collar is locked to the shaft by two setscrews, located 120° apart, which are mated with threaded holes in the collar and drilled holes in the bearing inner ring.The extra wide disign provides additional shaft support and extra large grease capacity.
| Locking Type | Concentric Collar |
| Length Through Bore | 1.625 in |
| I.D. | 1.375 in |
| Lubrication | Relubricatable |
| Static Capacity | 3050 lbf |
| Cage Type | Molded Window |
| Bearing Material | Steel |
| Static Load Rating [Max] | 3050 lbf |
| Material | Steel |
| Outer Ring Width | 19 mm |
| Locking Device | Concentric Clamp Collar |
| Bearing Type | Ball Bearing |
| Inch/Metric | Inch Bore |
| Enclosure | Double Sealed |
| Outer Ring Size | 207 |
| Overall Width | 1 5/8 in |
| No. of Rows | 1 |
| Lubricant | Grease |
| Seal Type | Contact Seals |
| O.D. | 72 mm |
| Rolling Element | Ball Bearing |
| Dynamic Load Rating | 6400 lbf |
| Internal Clearance | C3 |
| Bore Type | Round Bore |
| Relubrication Feature | Lube Hole |
| Relubricatable | Yes |
| Closure Type | 2 Seals |
| Cage Material | Nylon |
| Inner Ring Width | 1.625 in, 41.28 mm |
| Duty | Standard-Duty |
| Weight | 1.359 LB |
| EAN or UPC | 87796055278 |

