- 1.938 in Inside Diameter
- 3.543 in Outside Diameter
- Concentric Collar Locking
- 2 Seals Closure
- Imperial
description
- The GC-KRRB wide inner ring bearings are relubricatable with spherical OD and shroud seals.The metal shroud maintains tight seal contact against the inner ring and shields the rubber seals form damages due to dirt fiber wrap. The concentric collar is locked to the shaft by two setscrews, located 120° apart, which are mated with threaded holes in the collar and drilled holes in the bearing inner ring.The extra wide disign provides additional shaft support and extra large grease capacity.
| Seal Type | Contact Seals |
| Outer Ring Size | 210 |
| Enclosure | Double Sealed |
| Lubricant | Grease |
| Static Load Rating [Max] | 4500 lbf |
| Relubrication Feature | Lube Hole |
| Locking Device | Concentric Clamp Collar |
| Inch/Metric | Inch Bore |
| I.D. | 1.9375 in |
| Bearing Type | Ball Bearing |
| Internal Clearance | C3 |
| Length Through Bore | 1.90625 in |
| Dynamic Load Rating | 8800 lbf |
| Locking Type | Concentric Collar |
| O.D. | 90 mm |
| Rolling Element | Ball Bearing |
| Duty | Standard-Duty |
| Cage Type | Molded Window |
| No. of Rows | 1 |
| Lubrication | Relubricatable |
| Bore Type | Round Bore |
| Static Capacity | 4500 lbf |
| Inner Ring Width | 1.906 in, 48.42 mm |
| Relubricatable | Yes |
| Outer Ring Width | 23 mm |
| Closure Type | 2 Seals |
| Cage Material | Nylon |
| Material | Steel |
| Overall Width | 1 29/32 in |
| Bearing Material | Steel |
| Weight | 2.27 LB |
| EAN or UPC | 87796055858 |

