- 0.787 in Inside Diameter
- 1.85 in Outside Diameter
- Eccentric Collar Locking
- 2 Seals Closure
- Metric
description
- The GC-KRRB wide inner ring bearings are relubricatable with spherical OD and shroud seals.The metal shroud maintains tight seal contact against the inner ring and shields the rubber seals form damages due to dirt fiber wrap. The concentric collar is locked to the shaft by two setscrews, located 120° apart, which are mated with threaded holes in the collar and drilled holes in the bearing inner ring.The extra wide disign provides additional shaft support and extra large grease capacity.
| Relubrication Feature | Lube Hole |
| No. of Rows | 1 |
| Lubrication | Relubricatable |
| Length Through Bore | 1.34375 in |
| O.D. | 47 mm |
| Locking Device | Eccentric Locking Collar |
| Enclosure | Double Sealed |
| Inner Ring Width | 1.344 in, 34.133 mm |
| Bearing Design | Non-Expansion |
| Cage Type | Molded Window |
| Outer Ring Width | 14 mm |
| Seal Type | Contact Seals |
| Lubricant | Grease |
| Bearing Type | Ball Bearing |
| I.D. | 20 mm |
| Rolling Element | Ball Bearing |
| Outer Ring Size | 204 |
| Overall Width | 1 11/32 in |
| Relubricatable | Yes |
| Bearing Material | Steel |
| Inch/Metric | Metric Bore |
| Cage Material | Nylon |
| Material | Steel |
| Closure Type | 2 Seals |
| Duty | Standard-Duty |
| Internal Clearance | C3 |
| Bore Type | Round Bore |
| Static Load Rating [Max] | 1400 lbf |
| Locking Type | Eccentric Collar |
| Dynamic Load Rating | 3200 lbf |
| Weight | 0.451 LB |
| EAN or UPC | 87796102743 |

