- 0.984 in Inside Diameter
- 2.047 in Outside Diameter
- Eccentric Collar Locking
- 2 Seals Closure
- Metric
description
- The GC-KRRB wide inner ring bearings are relubricatable with spherical OD and shroud seals.The metal shroud maintains tight seal contact against the inner ring and shields the rubber seals form damages due to dirt fiber wrap. The concentric collar is locked to the shaft by two setscrews, located 120° apart, which are mated with threaded holes in the collar and drilled holes in the bearing inner ring.The extra wide disign provides additional shaft support and extra large grease capacity.
| Relubrication Feature | Lube Hole |
| O.D. | 52 mm |
| Cage Material | Nylon |
| Material | Steel |
| Inch/Metric | Metric Bore |
| Locking Type | Eccentric Collar |
| Seal Type | Contact Seals |
| Outer Ring Width | 15 mm |
| Bearing Type | Ball Bearing |
| No. of Rows | 1 |
| Cage Type | Molded Window |
| Dynamic Load Rating | 3450 lbf |
| Lubricant | Grease |
| Internal Clearance | C3 |
| Relubricatable | Yes |
| Closure Type | 2 Seals |
| Static Load Rating [Max] | 1560 lbf |
| Locking Device | Eccentric Locking Collar |
| Enclosure | Double Sealed |
| Bearing Design | Non-Expansion |
| Bore Type | Round Bore |
| Bearing Material | Steel |
| Inner Ring Width | 1.375 in, 34.925 mm |
| Overall Width | 1 3/8 in |
| Lubrication | Relubricatable |
| Outer Ring Size | 205 |
| I.D. | 25 mm |
| Length Through Bore | 1.375 in |
| Duty | Standard-Duty |
| Rolling Element | Ball Bearing |
| Weight | 0.533 LB |
| EAN or UPC | 87796103092 |

