- 1.181 in Inside Diameter
- 2.441 in Outside Diameter
- Eccentric Collar Locking
- 2 Seals Closure
- Metric
description
- The GC-KRRB wide inner ring bearings are relubricatable with spherical OD and shroud seals.The metal shroud maintains tight seal contact against the inner ring and shields the rubber seals form damages due to dirt fiber wrap. The concentric collar is locked to the shaft by two setscrews, located 120° apart, which are mated with threaded holes in the collar and drilled holes in the bearing inner ring.The extra wide disign provides additional shaft support and extra large grease capacity.
| O.D. | 62 mm |
| Material | Steel |
| Lubricant | Grease |
| Rolling Element | Ball Bearing |
| Closure Type | 2 Seals |
| Inner Ring Width | 1.438 in, 36.513 mm |
| Outer Ring Width | 18 mm |
| Relubricatable | Yes |
| I.D. | 30 mm |
| Dynamic Load Rating | 4800 lbf |
| No. of Rows | 1 |
| Static Capacity | 2280 lbf |
| Relubrication Feature | Lube Hole |
| Cage Type | Molded Window |
| Locking Device | Eccentric Locking Collar |
| Seal Type | Contact Seals |
| Static Load Rating [Max] | 2280 lbf |
| Bearing Material | Steel |
| Outer Ring Size | 206 |
| Bearing Design | Non-Expansion |
| Length Through Bore | 1.4375 in |
| Cage Material | Nylon |
| Inch/Metric | Metric Bore |
| Overall Width | 1 7/16 in |
| Bore Type | Round Bore |
| Enclosure | Double Sealed |
| Lubrication | Relubricatable |
| Duty | Standard-Duty |
| Bearing Type | Ball Bearing |
| Internal Clearance | C3 |
| Locking Type | Eccentric Collar |
| Weight | 0.885 LB |
| EAN or UPC | 87796103597 |

