- 1.575 in Inside Diameter
- 3.149 in Outside Diameter
- Eccentric Collar Locking
- 2 Seals Closure
- Metric
description
- The GC-KRRB wide inner ring bearings are relubricatable with spherical OD and shroud seals.The metal shroud maintains tight seal contact against the inner ring and shields the rubber seals form damages due to dirt fiber wrap. The concentric collar is locked to the shaft by two setscrews, located 120° apart, which are mated with threaded holes in the collar and drilled holes in the bearing inner ring.The extra wide disign provides additional shaft support and extra large grease capacity.
| O.D. | 80 mm |
| Lubrication | Relubricatable |
| Locking Device | Eccentric Locking Collar |
| Closure Type | 2 Seals |
| Inner Ring Width | 1.688 in, 42.863 mm |
| Internal Clearance | C3 |
| Static Load Rating [Max] | 4000 lbf |
| Cage Type | Molded Window |
| Relubricatable | Yes |
| Bore Type | Round Bore |
| No. of Rows | 1 |
| Enclosure | Double Sealed |
| Rolling Element | Ball Bearing |
| Locking Type | Eccentric Collar |
| Outer Ring Width | 21 mm |
| Duty | Standard-Duty |
| Relubrication Feature | Lube Hole |
| Inch/Metric | Metric Bore |
| Static Capacity | 4000 lbf |
| Bearing Type | Ball Bearing |
| Outer Ring Size | 208 |
| Bearing Design | Non-Expansion |
| Lubricant | Grease |
| Dynamic Load Rating | 8150 lbf |
| Seal Type | Contact Seals |
| Overall Width | 1 11/16 in |
| Material | Steel |
| Bearing Material | Steel |
| Length Through Bore | 1.6875 in |
| Cage Material | Nylon |
| I.D. | 40 mm |
| Weight | 1.699 LB |
| EAN or UPC | 87796104853 |

