- 1.771 in Inside Diameter
- 3.347 in Outside Diameter
- Eccentric Collar Locking
- 2 Seals Closure
- Metric
description
- The GC-KRRB wide inner ring bearings are relubricatable with spherical OD and shroud seals.The metal shroud maintains tight seal contact against the inner ring and shields the rubber seals form damages due to dirt fiber wrap. The concentric collar is locked to the shaft by two setscrews, located 120° apart, which are mated with threaded holes in the collar and drilled holes in the bearing inner ring.The extra wide disign provides additional shaft support and extra large grease capacity.
| Enclosure | Double Sealed |
| No. of Rows | 1 |
| Inch/Metric | Metric Bore |
| Lubrication | Relubricatable |
| Length Through Bore | 1.6875 in |
| Bore Type | Round Bore |
| Locking Device | Eccentric Locking Collar |
| Closure Type | 2 Seals |
| Static Capacity | 4000 lbf |
| I.D. | 45 mm |
| Dynamic Load Rating | 8150 lbf |
| O.D. | 85 mm |
| Seal Type | Contact Seals |
| Bearing Material | Steel |
| Material | Steel |
| Locking Type | Eccentric Collar |
| Lubricant | Grease |
| Cage Type | Molded Window |
| Bearing Design | Non-Expansion |
| Cage Material | Nylon |
| Relubricatable | Yes |
| Relubrication Feature | Lube Hole |
| Static Load Rating [Max] | 4000 lbf |
| Bearing Type | Ball Bearing |
| Overall Width | 1 11/16 in |
| Rolling Element | Ball Bearing |
| Internal Clearance | C3 |
| Duty | Standard-Duty |
| Outer Ring Size | 209 |
| Outer Ring Width | 22 mm |
| Inner Ring Width | 1.688 in, 42.863 mm |
| Weight | 1.912 LB |
| EAN or UPC | 87796105270 |

