- 1.969 in Inside Diameter
- 3.543 in Outside Diameter
- Eccentric Collar Locking
- 2 Seals Closure
- Metric
description
- The GC-KRRB wide inner ring bearings are relubricatable with spherical OD and shroud seals.The metal shroud maintains tight seal contact against the inner ring and shields the rubber seals form damages due to dirt fiber wrap. The concentric collar is locked to the shaft by two setscrews, located 120° apart, which are mated with threaded holes in the collar and drilled holes in the bearing inner ring.The extra wide disign provides additional shaft support and extra large grease capacity.
| Static Load Rating [Max] | 4500 lbf |
| Enclosure | Double Sealed |
| O.D. | 90 mm |
| Rolling Element | Ball Bearing |
| Seal Type | Contact Seals |
| Duty | Standard-Duty |
| Locking Device | Eccentric Locking Collar |
| Closure Type | 2 Seals |
| No. of Rows | 1 |
| Dynamic Load Rating | 8800 lbf |
| Inch/Metric | Metric Bore |
| Outer Ring Size | 210 |
| Cage Type | Molded Window |
| Cage Material | Nylon |
| Bearing Type | Ball Bearing |
| Bearing Material | Steel |
| I.D. | 50 mm |
| Overall Width | 2 15/32 in |
| Internal Clearance | C3 |
| Bearing Design | Non-Expansion |
| Length Through Bore | 1.9375 in |
| Material | Steel |
| Relubricatable | Yes |
| Bore Type | Round Bore |
| Relubrication Feature | Lube Hole |
| Lubricant | Grease |
| Locking Type | Eccentric Collar |
| Inner Ring Width | 1.938 in, 49.213 mm |
| Outer Ring Width | 23 mm |
| Lubrication | Relubricatable |
| Weight | 2.194 LB |
| EAN or UPC | 87796105652 |

