- 1.688 in Inside Diameter
- 3.937 in Outside Diameter
- Eccentric Collar Locking
- 2 Seals Closure
- Imperial
description
- The heavy GN-KLLB series ball bearings are similar in design to the standard LL (Mechani-Seal) wide inner ring bearings but have heavier section 300 series bearings. Unlike the Standard series, however, the seal in the heavy series is of three-piece construction and has two fixed inner members plus an external rotation slinger.
| Bearing Design | Non-Expansion |
| Relubrication Feature | Lube Hole |
| Seal Type | Labyrinth Seals |
| Rolling Element | Ball Bearing |
| Length Through Bore | 1.6875 in |
| Locking Device | Eccentric Locking Collar |
| Lubrication | Relubricatable |
| Inch/Metric | Inch Bore |
| Lubricant | Grease |
| Relubricatable | Yes |
| Locking Type | Eccentric Collar |
| Duty | Heavy-Duty |
| Outer Ring Size | 309 |
| Overall Width | 2 5/16 in |
| Inner Ring Width | 1.688 in, 42.863 mm |
| I.D. | 1.6875 in |
| Internal Clearance | C3 |
| No. of Rows | 1 |
| Material | Steel |
| Cage Type | Welded Window |
| Bearing Material | Steel |
| Static Capacity | 6700 lbf |
| Bore Type | Round Bore |
| Outer Ring Width | 27 mm |
| Bearing Type | Ball Bearing |
| Cage Material | Steel |
| O.D. | 100 mm |
| Dynamic Load Rating | 13200 lbf |
| Static Load Rating [Max] | 6700 lbf |
| Enclosure | Double Sealed |
| Closure Type | 2 Seals |
| Weight | 3.3 LB |
| EAN or UPC | 87796053793 |
-
Eco-Friendly


