The heavy GN-KLLB series ball bearings are similar in design to the standard LL (Mechani-Seal) wide inner ring bearings but have heavier section 300 series bearings. Unlike the Standard series, however, the seal in the heavy series is of three-piece construction and has two fixed inner members plus an external rotation slinger.
Static Capacity
16000 lbf
I.D.
2.9375 in
O.D.
160 mm
Static Load Rating [Max]
16000 lbf
Outer Ring Width
39 mm
Bearing Design
Non-Expansion
Dynamic Load Rating
28500 lbf
Overall Width
3 15/16 in
Outer Ring Size
315
Lubrication
Relubricatable
Rolling Element
Ball Bearing
Locking Device
Eccentric Locking Collar
Enclosure
Double Sealed
Bearing Type
Ball Bearing
Material
Steel
Inch/Metric
Inch Bore
Seal Type
Labyrinth Seals
Duty
Heavy-Duty
Bore Type
Round Bore
Length Through Bore
2.9375 in
Weight
12.804 LB
EAN or UPC
87796054172
NSN Number
3110-00-456-6755
Eco-Friendly
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back