- 2 15/16" ID x 160 mm OD x 39 mm Outer Ring Width
- Double Sealed (Contact)
- Eccentric Collar
- Regreasable
- Steel
description
- The heavy series R-seals wide inner ring bearings are similar to the standard series but are capable of withstanding continuous, heavy or shock loads. The GN-KRRB series has heavier section 300 series bearings, as well as a considerably thicker sealing member in the contact-type diaphram seal. This design ensures complete retention of the lubricant and positive exclusion of all contaminients. These bearings are especially effective at slow-to-moderate speeds under the severest of conditions of dirt and corrosion.
| Locking Device | Eccentric Locking Collar |
| Outer Ring Size | 315 |
| Overall Width | 3 15/16 in |
| Bearing Design | Non-Expansion |
| Lubrication | Relubricatable |
| I.D. | 2.9375 in |
| Seal Type | Contact Seals |
| Static Load Rating [Max] | 16000 lbf |
| Bearing Type | Ball Bearing |
| Length Through Bore | 2.9375 in |
| Outer Ring Width | 39 mm |
| Inch/Metric | Inch Bore |
| Duty | Heavy-Duty |
| Enclosure | Double Sealed |
| Rolling Element | Ball Bearing |
| Material | Steel |
| O.D. | 160 mm |
| Bore Type | Round Bore |
| Dynamic Load Rating | 28500 lbf |
| Static Capacity | 16000 lbf |
| Weight | 12.75 LB |
| EAN or UPC | 87796054189 |

