- 0.875 in Inside Diameter
- 2.047 in Outside Diameter
- Eccentric Collar Locking
- 2 Seals Closure
- Imperial
description
- GRA-RR series bearings are the same as the RA-RR series and have a provision for relubrication. GRA-RR series have cylindrical OD while GRA-RRB have spherical OD.
| Static Capacity | 1560 lbf |
| Locking Type | Eccentric Collar |
| Inch/Metric | Inch Bore |
| Bearing Type | Ball Bearing |
| Cage Type | Molded Window |
| I.D. | 0.875 in |
| Inner Ring Width | 0.844 in, 21.433 mm |
| Duty | Standard-Duty |
| Relubricatable | Yes |
| Internal Clearance | C3 |
| Lubricant | Grease |
| Seal Type | Contact Seals |
| Dynamic Load Rating | 3450 lbf |
| Static Load Rating [Max] | 1560 lbf |
| Material | Steel |
| Relubrication Feature | Lube Hole |
| Closure Type | 2 Seals |
| Lubrication | Relubricatable |
| Bore Type | Round Bore |
| Length Through Bore | 0.844 in |
| Cage Material | Nylon |
| Enclosure | Double Sealed |
| Outer Ring Size | 205 |
| No. of Rows | 1 |
| Outer Ring Width | 15 mm |
| O.D. | 52 mm |
| Bearing Design | Non-Expansion |
| Bearing Material | Steel |
| Locking Device | Eccentric Locking Collar |
| Overall Width | 0.844 in |
| Rolling Element | Ball Bearing |
| Weight | 0.0 LB |
| EAN or UPC | 87796053151 |

