- 1 in Inside Diameter
- 2.047 in Outside Diameter
- Eccentric Collar Locking
- 2 Seals Closure
- Imperial
| Radial Internal Clearance | C3 |
| Precision | Standard |
| Snap Ring | No Snap Ring |
| Inch/Metric | Inch Bore |
| Temperature Range [Max] | 275 °F |
| Enclosure | Double Sealed |
| Collar Width | 0.531 in |
| I.D. | 1 in |
| Temperature Range [Min] | -30 °F |
| Closure Type | 2 Seals |
| Lubricant | Polyurea Base |
| Locking Type | Eccentric Collar |
| Inner Ring Width | 0.8438 in |
| Outer Ring Width | 15 mm |
| Locking Device | Eccentric Locking Collar |
| O.D. | 2.04724 in |
| O.D. Type | Straight |
| Ball Material | Steel |
| Cage Type | Metal |
| Precision Level | Standard (ABEC 1) |
| Contact Angle | 0° |
| Seal Material | Rubber |
| Cage Material | Steel |
| Collar O.D. | 1 1/2 in |
| No. of Rows | 1 |
| Static Load Rating [Max] | 1730 lbf |
| Seal Type | Contact Seals |
| Capacity | Standard Capacity |
| Overall Width | 1.216 in, 30.886 mm |
| Rows of Balls | Single |
| Lube Hole Center | 0.142 in |
| Material | Steel |
| Rolling Element | Ball |
| No. in Set | Single Bearing |
| Bearing Type | Radial |
| Bore Type | Round Bore |
| Relubrication Feature | Lube Hole |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Dynamic Load Rating | 3550 lbf |
| Origin | Wide Inner Ring |
| Bearing Material | Steel |
| Eccentric Collar Offset | 0.156 in |
| Relubricatable | Yes |
| Internal Clearance | C3 |
| Preload Level | None |
| Collar No. | S1100K |
| Weight | 0.44 LB |
| EAN or UPC | 87796053229 |

