- 1.25 in Inside Diameter
- 2.441 in Outside Diameter
- Eccentric Collar Locking
- 2 Seals Closure
- Imperial
description
- GRA-RR series bearings are the same as the RA-RR series and have a provision for relubrication. GRA-RR series have cylindrical OD while GRA-RRB have spherical OD.
| Lubricant | Grease |
| Closure Type | 2 Seals |
| Seal Type | Contact Seals |
| Locking Type | Eccentric Collar |
| O.D. | 62 mm |
| Dynamic Load Rating | 4800 lbf |
| I.D. | 1.25 in |
| Outer Ring Width | 18 mm |
| Cage Type | Molded Window |
| Cage Material | Nylon |
| Inch/Metric | Inch Bore |
| Enclosure | Double Sealed |
| Bearing Type | Ball Bearing |
| No. of Rows | 1 |
| Outer Ring Size | 206 |
| Static Capacity | 2280 lbf |
| Bearing Design | Non-Expansion |
| Relubrication Feature | Lube Hole |
| Lubrication | Relubricatable |
| Overall Width | 0.938 in |
| Bore Type | Round Bore |
| Rolling Element | Ball Bearing |
| Relubricatable | Yes |
| Duty | Standard-Duty |
| Length Through Bore | 0.938 in |
| Internal Clearance | C3 |
| Material | Steel |
| Inner Ring Width | 0.938 in, 23.813 mm |
| Bearing Material | Steel |
| Locking Device | Eccentric Locking Collar |
| Static Load Rating [Max] | 2280 lbf |
| Weight | 0.71 LB |
| EAN or UPC | 87796053410 |

