- 0.591 in Inside Diameter
- 1.575 in Outside Diameter
- Eccentric Collar Locking
- 2 Seals Closure
- Metric
| Cage Type | Molded Window |
| Bore Type | Cylindrical |
| Locking Type | Eccentric Collar |
| Relubrication Feature | Lube Hole |
| Overall Width | 1.123 in, 28.524 mm |
| Rolling Element | Ball |
| O.D. | 1.575 in, 40 mm |
| No. of Rows | 1 |
| Internal Clearance | C3 |
| Closure Type | 2 Seals |
| Rolling Element Material | Steel |
| Outer Ring Width | 0.472 in, 12 mm |
| Cage Material | Nylon |
| Relubricatable | Yes |
| I.D. | 0.591 in, 15 mm |
| Inner Ring Width | 0.75 in, 19.05 mm |
| Lubricant | Grease |
| Inch/Metric | Metric |
| Bearing Material | Steel |
| Bearing Component | Assembly |
| Precision Class | ISO P0 |
| Weight | 0.23 LB |
| EAN or UPC | 87796098626 |

