- 1.378 in Inside Diameter
- 2.835 in Outside Diameter
- Eccentric Collar Locking
- 2 Seals Closure
- Metric
description
- GRA-RR series bearings are the same as the RA-RR series and have a provision for relubrication. GRA-RR series have cylindrical OD while GRA-RRB have spherical OD.
| Inner Ring Width | 1 in, 25.4 mm |
| Enclosure | Double Sealed |
| Length Through Bore | 1 in |
| Lubricant | Grease |
| Static Capacity | 3050 lbf |
| Closure Type | 2 Seals |
| Material | Steel |
| Relubrication Feature | Lube Hole |
| Cage Material | Nylon |
| Dynamic Load Rating | 6400 lbf |
| Static Load Rating [Max] | 3050 lbf |
| Bearing Material | Steel |
| Duty | Standard-Duty |
| Locking Device | Eccentric Locking Collar |
| Rolling Element | Ball Bearing |
| Cage Type | Molded Window |
| O.D. | 72 mm |
| Outer Ring Width | 19 mm |
| Inch/Metric | Metric Bore |
| Outer Ring Size | 207 |
| Internal Clearance | C3 |
| No. of Rows | 1 |
| I.D. | 35 mm |
| Bore Type | Round Bore |
| Relubricatable | Yes |
| Locking Type | Eccentric Collar |
| Bearing Design | Non-Expansion |
| Overall Width | 1 in |
| Lubrication | Relubricatable |
| Bearing Type | Ball Bearing |
| Seal Type | Contact Seals |
| Weight | 1.125 LB |
| EAN or UPC | 87796053618 |

