- GRFD Series 3-Bolt Flange Unit
- 1.5 in Shaft
- Non-Expansion
- Ball Bearing
- Malleable Iron Housing
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Mounted Unit Duty | Standard Duty |
| Housing Material | Malleable Iron |
| Locking Device | Eccentric Locking Collar |
| Length Through Bore | 1.6875 in |
| Style | 4-Bolt Flange |
| Lubrication | Relubricatable |
| Bolt Circle Dia. | 4 11/16 in |
| Bearing Type | Ball Bearing |
| Bearing Design | Non-Expansion |
| Bolt Hole Spacing | N/A |
| Shaft Dia. | 1.5 in |
| Housing Construction | One Piece |
| Duty | Normal-Duty |
| Inch/Metric | Inch |
| Seal Type | Contact Seals |
| Housing Height | 5 13/16 in |
| Bearing Insert | G1108KRRB |
| Housing Length | 5 13/16 in |
| End Type | Open End |
| Flange Thickness | 5/8 in |
| Series | GRFD |
| Flange Type | 3-Bolt Flange |
| Weight | 2.61 LB |
| EAN or UPC | 87796059481 |

