- GRFDR Series 4-Bolt Flange Unit
- 1.9375 in Shaft
- Non-Expansion
- Ball Bearing
- Malleable Iron Housing
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Bolt Hole Spacing | N/A |
| Inch/Metric | Inch |
| Housing Construction | One Piece |
| Style | 4-Bolt Flange |
| Bearing Insert | G1115KRRB |
| Length Through Bore | 1.9375 in |
| Flange Type | 4-Bolt Flange |
| Bolt Hole Size | 0.5313 in |
| Housing Width | 1 1/8 in |
| Locking Device | Eccentric Locking Collar |
| Series | GRFDR |
| Duty | Normal-Duty |
| Bearing Design | Non-Expansion |
| Housing Height | 6 1/8 in |
| Bearing Type | Ball Bearing |
| Bolt Circle Dia. | 5 in |
| Flange Thickness | 0.625 in |
| Housing Length | 6 1/8 in |
| Lubrication | Relubricatable |
| End Type | Open End |
| Housing Material | Malleable Iron |
| Mounted Unit Duty | Standard Duty |
| Shaft Dia. | 1.9375 in |
| Seal Type | Contact Seals |
| Overall Width | 2.4688 in |
| Weight | 3.84 LB |
| EAN or UPC | 87796060494 |

