- GRFTD Series 2-Bolt Flange Unit
- 1.4375 in Shaft
- Non-Expansion
- Ball Bearing
- Malleable Iron Housing
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Overall Width | 2 1/64 in |
| Housing Length | 4 13/16 in |
| Bolt Circle Dia. | 3 15/16 in |
| Bearing Insert | G1107KRRB |
| Housing Material | Malleable Iron |
| Shaft Dia. | 1.4375 in |
| Inch/Metric | Inch |
| Lubrication | Relubricatable |
| Housing Width | 15/16 in |
| Housing Height | 3 1/2 in |
| Style | 2-Bolt Flange |
| End Type | Open End |
| Series | GRFTD |
| Bearing Type | Ball Bearing |
| Mounted Unit Duty | Standard Duty |
| Duty | Normal-Duty |
| Housing Construction | One Piece |
| Locking Device | Eccentric Locking Collar |
| Flange Thickness | 1/2 in |
| Flange Type | 2-Bolt Flange |
| Seal Type | Contact Seals |
| Bolt Hole Size | 13/32 in |
| Bolt Hole Spacing | 3 15/16 in |
| Bearing Design | Non-Expansion |
| Weight | 2.12 LB |
| EAN or UPC | 87796059047 |

