- GVFD Series 3-Bolt Flange Unit
- 1.25 in Shaft
- Non-Expansion
- Ball Bearing
- Malleable Iron Housing
description
- The Fafnir malleable iron flange cartridges provide self-alignment and rigid support for medium-duty applications. The mounting bolt holes are interchangeable with the pressed steel Flangette Unit of corresponding size.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Housing Length | 4 7/16 in |
| Inch/Metric | Inch |
| Bolt Circle Dia. | 3 9/16 in |
| Bolt Hole Size | 13/32 in |
| Series | GVFD |
| Housing Height | 4 7/16 in |
| End Type | Open End |
| Bearing Insert | GRA103RRB2 |
| Mounted Unit Duty | Standard Duty |
| Housing Material | Malleable Iron |
| Flange Type | 3-Bolt Flange |
| Bearing Design | Non-Expansion |
| Shaft Dia. | 1.25 in |
| Locking Device | Eccentric Locking Collar |
| Housing Width | 7/8 in |
| Lubrication | Relubricatable |
| Flange Thickness | 15/32 in |
| Bolt Hole Spacing | N/A |
| Housing Construction | One Piece |
| Style | 3-Bolt Flange |
| Length Through Bore | 1.40625 in |
| Seal Type | Contact Seals |
| Bearing Type | Ball Bearing |
| Duty | Normal-Duty |
| Overall Width | 1 17/32 in |
| Weight | 1.41 LB |
| EAN or UPC | 87796058385 |

