- GVFD Series 4-Bolt Flange Unit
- 1.9375 in Shaft
- Non-Expansion
- Ball Bearing
- Malleable Iron Housing
description
- The Fafnir malleable iron flange cartridges provide self-alignment and rigid support for medium-duty applications. The mounting bolt holes are interchangeable with the pressed steel Flangette Unit of corresponding size.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Inch/Metric | Inch |
| Housing Material | Malleable Iron |
| Bearing Insert | GRA115RRB |
| Style | 4-Bolt Flange |
| Shaft Dia. | 1.9375 in |
| Seal Type | Contact Seals |
| Mounted Unit Duty | Standard Duty |
| Flange Type | 4-Bolt Flange |
| Housing Height | 6 1/8 in |
| Flange Thickness | 5/8 in |
| Overall Width | 1.9063 in |
| Length Through Bore | 1.7188 in |
| Series | GVFD |
| Housing Length | 6 1/8 in |
| Housing Construction | One Piece |
| Bolt Hole Spacing | N/A |
| Bolt Hole Size | 0.5313 in |
| Locking Device | Eccentric Locking Collar |
| End Type | Open End |
| Duty | Normal-Duty |
| Bearing Type | Ball Bearing |
| Bearing Design | Non-Expansion |
| Housing Width | 1 1/8 in |
| Lubrication | Relubricatable |
| Bolt Circle Dia. | 5 in |
| Weight | 3.25 LB |
| EAN or UPC | 87796060470 |

