- GVFD Series 3-Bolt Flange Unit
- 1.4375 in Shaft
- Non-Expansion
- Ball Bearing
- Malleable Iron Housing
description
- The Fafnir malleable iron flange cartridges provide self-alignment and rigid support for medium-duty applications. The mounting bolt holes are interchangeable with the pressed steel Flangette Unit of corresponding size.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Bolt Hole Size | 13/32 in |
| Inch/Metric | Inch |
| Housing Length | 4 13/16 in |
| Mounted Unit Duty | Standard Duty |
| End Type | Open End |
| Housing Width | 15/16 in |
| Bolt Hole Spacing | N/A |
| Housing Height | 4 13/16 in |
| Bolt Circle Dia. | 3 15/16 in |
| Overall Width | 1 21/32 in |
| Shaft Dia. | 1.4375 in |
| Bearing Design | Non-Expansion |
| Bearing Type | Ball Bearing |
| Housing Construction | One Piece |
| Housing Material | Malleable Iron |
| Seal Type | Contact Seals |
| Length Through Bore | 1.53125 in |
| Lubrication | Relubricatable |
| Duty | Normal-Duty |
| Series | GVFD |
| Flange Thickness | 1/2 in |
| Flange Type | 3-Bolt Flange |
| Style | 3-Bolt Flange |
| Bearing Insert | GRA107RRB |
| Locking Device | Eccentric Locking Collar |
| Weight | 1.942 LB |
| EAN or UPC | 87796059054 |

