- GVFD Series 3-Bolt Flange Unit
- 1 in Shaft
- Non-Expansion
- Ball Bearing
- Malleable Iron Housing
description
- The Fafnir malleable iron flange cartridges provide self-alignment and rigid support for medium-duty applications. The mounting bolt holes are interchangeable with the pressed steel Flangette Unit of corresponding size.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Housing Length | 3 3/4 in |
| Housing Construction | One Piece |
| Housing Height | 3 3/4 in |
| Duty | Normal-Duty |
| Locking Device | Eccentric Locking Collar |
| Series | GVFD |
| Bearing Design | Non-Expansion |
| Style | 3-Bolt Flange |
| Inch/Metric | Inch |
| Overall Width | 1 11/32 in |
| Bearing Insert | GRA100RRB |
| Flange Type | 3-Bolt Flange |
| Lubrication | Relubricatable |
| Flange Thickness | 27/64 in |
| Length Through Bore | 1.21875 in |
| Shaft Dia. | 1 in |
| Housing Width | 25/32 in |
| Bearing Type | Ball Bearing |
| Bolt Hole Size | 11/32 in |
| Mounted Unit Duty | Standard Duty |
| Bolt Hole Spacing | N/A |
| End Type | Open End |
| Bolt Circle Dia. | 3 in |
| Seal Type | Contact Seals |
| Housing Material | Malleable Iron |
| Weight | 0.897 LB |
| EAN or UPC | 87796057197 |

