- GVFTD Series 2-Bolt Flange Unit
- 1.1875 in Shaft
- Non-Expansion
- Ball Bearing
- Malleable Iron Housing
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Locking Device | Eccentric Locking Collar |
| Flange Type | 2-Bolt Flange |
| Housing Material | Malleable Iron |
| Bolt Hole Size | 0.4063 in |
| Bolt Circle Dia. | 3 9/16 in |
| Housing Construction | One Piece |
| Bearing Type | Ball Bearing |
| Housing Height | 3.094 in |
| Inch/Metric | Inch |
| Seal Type | Contact Seals |
| Bearing Insert | GRA103RRB |
| End Type | Open End |
| Flange Thickness | 0.4688 in |
| Bearing Design | Non-Expansion |
| Style | 2-Bolt Flange |
| Mounted Unit Duty | Standard Duty |
| Bolt Hole Spacing | 3 9/16 in |
| Overall Width | 1.5313 in |
| Housing Length | 4 7/16 in |
| Lubrication | Relubricatable |
| Duty | Normal-Duty |
| Housing Width | 7/8 in |
| Shaft Dia. | 1.1875 in |
| Series | GVFTD |
| Weight | 1.266 LB |
| EAN or UPC | 87796057890 |

