- GVFTD Series 2-Bolt Flange Unit
- 1.4375 in Shaft
- Non-Expansion
- Ball Bearing
- Malleable Iron Housing
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Flange Type | 2-Bolt Flange |
| Style | 2-Bolt Flange |
| Inch/Metric | Inch |
| Bearing Design | Non-Expansion |
| Shaft Dia. | 1.4375 in |
| Housing Material | Malleable Iron |
| Mounted Unit Duty | Standard Duty |
| Lubrication | Relubricatable |
| Bearing Insert | GRA107RRB |
| Duty | Normal-Duty |
| Overall Width | 1.6563 in |
| Bearing Type | Ball Bearing |
| Seal Type | Contact Seals |
| Locking Device | Eccentric Locking Collar |
| Bolt Hole Spacing | 3 15/16 in |
| Housing Construction | One Piece |
| Flange Thickness | 0.5 in |
| End Type | Open End |
| Bolt Hole Size | 0.4063 in |
| Housing Length | 4 13/16 in |
| Series | GVFTD |
| Bolt Circle Dia. | 3 15/16 in |
| Housing Width | 15/16 in |
| Housing Height | 3 1/2 in |
| Weight | 1.796 LB |
| EAN or UPC | 87796059061 |

