- 1.314 in Inner Diameter
- 3.347 in Outer Diameter
- Single Row
- 1.438 in Overall Width
- 2 Seals
features
- Versatile and provide an easy interchange for operational efficiency
- Help electric motor applications run quieter
- Carry radial and axial loads in either direction or combined loads, saving space and cost
- Well balanced, all purpose bearing with deep races and uninterrupted shoulders for higher load capability
| Bearing Material | Steel |
| Overall Width | 1.438 in, 36.513 mm |
| I.D. | 1.314 in, 33 mm |
| Rolling Element Material | Steel |
| Cage Material | Nylon |
| Closure Type | 2 Seals |
| Bore Type | Cylindrical |
| Relubricatable | Yes |
| Rolling Element | Ball |
| No. of Rows | 1 |
| Internal Clearance | C3 |
| O.D. | 3.347 in, 85 mm |
| Inch/Metric | Metric |
| Inner Ring Width | 1.438 in, 36.513 mm |
| Lubricant | Grease |
| Fillet Radius Cone | 0.043 in, 1.09 mm |
| Relubrication Feature | Lube Hole |
| Outer Ring Width | 0.866 in, 22 mm |
| Precision Class | ISO P0 |
| Cage Type | Molded Window |
| Weight | 1.699 LB |
| EAN or UPC | 87796086050 |

