- 2.015 in Inner Diameter
- 3.937 in Outer Diameter
- Single Row
- 1.313 in Overall Width
- 2 Seals
features
- Versatile and provide an easy interchange for operational efficiency
- Well balanced, all purpose bearing with deep races and uninterrupted shoulders for higher load capability
- Carry radial and axial loads in either direction or combined loads, saving space and cost
- Help electric motor applications run quieter
| Cage Type | Molded Window |
| Rows of Balls | Single |
| Dynamic Load Rating | 11000 lbs |
| Rolling Element Material | Steel |
| Bore Type | Round |
| Lubricant | Grease |
| Relubricatable | Yes |
| No. of Rows | 1 |
| Overall Width | 1.313 in, 33.338 mm |
| Relubrication Feature | Lube Hole |
| Fillet Radius Cone | 0.059 in, 1.5 mm |
| I.D. | 2.015 in |
| Outer Ring Width | 0.9843 in |
| Internal Clearance | C3 |
| O.D. | 3.937 in |
| Static Load Rating | 6550 lbs |
| Inner Ring Width | 1.3125 in |
| Cage Material | Nylon |
| Inch/Metric | Metric |
| Bearing Material | Steel |
| RPM [Max] | 500 rpm |
| Precision Class | ISO P0 |
| Closure Type | 2 Seals |
| Enclosure | Tri-Ply Seals |
| Rolling Element | Ball |
| Weight | 2.002 LB |
| EAN or UPC | 87796080737 |

