- 2.055 in Inner Diameter
- 4.921 in Outer Diameter
- Single Row
- 1.563 in Overall Width
- 2 Seals
applications
- General industrial
- Automotive
- Agricultural
- Chemical
- Utilities
features
- Versatile and provide an easy interchange for operational efficiency
- Well balanced, all purpose bearing with deep races and uninterrupted shoulders for higher load capability
- Help electric motor applications run quieter
- Carry radial and axial loads in either direction or combined loads, saving space and cost
| Overall Width | 1.563 in, 40 mm |
| No. of Rows | 1 |
| Rolling Element | Ball |
| Rolling Element Material | Steel |
| Relubricatable | Yes |
| Relubrication Feature | Lube Hole |
| Bearing Type | Radial |
| Preload Level | None |
| Contact Angle | 0° |
| I.D. | 70 mm |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Radial Internal Clearance | C3 |
| Static Load Rating [Max] | 9890 lbf |
| Seal Material | Rubber |
| Inner Ring Width | 1.563 in |
| Capacity | Standard Capacity |
| Bearing Material | Steel |
| Cage Type | Metal |
| Outer Ring Width | 1.563 in |
| Locking Device | No Locking Device |
| Seal Type | Contact Seals |
| O.D. | 125 mm |
| Dynamic Load Rating | 15500 lbf |
| Internal Clearance | C3 |
| Temperature Range [Min] | -30 °F |
| Fillet Radius Cone | 0.059 in, 1.5 mm |
| Material | Steel |
| Lubricant | Polyurea Base |
| O.D. Type | Spherical |
| Precision | Standard |
| Precision Class | ISO P0 |
| No. in Set | Single Bearing |
| Inch/Metric | Metric Bore |
| Rows of Balls | Single |
| Ball Material | Steel |
| Precision Level | Standard (ABEC 1) |
| Temperature Range [Max] | 275 °F |
| Cage Material | Steel |
| Origin | Single Row Radial |
| Enclosure | Double Sealed |
| Snap Ring | No Snap Ring |
| Closure Type | 2 Seals |
| Bore Type | Round Bore |
| Weight | 4.166 LB |
| EAN or UPC | 87796066625 |

