- Round Bore Type
- 2.6881 in Bore Diameter
- Tri-Ply Seals Enclosure
- Single Row of Balls
| Rows of Balls | Single |
| Inner Ring Width | 2.6875 in |
| I.D. | 2.6881 in |
| RPM [Max] | 500 rpm |
| Bore Type | Round |
| Static Load Rating | 9800 lbs |
| Enclosure | Tri-Ply Seals |
| Outer Ring Width | 1.1024 in |
| O.D. | 4.9213 in |
| Dynamic Load Rating | 16000 lbs |
| Cage Material | Nylon |
| Weight | 4.07 LB |
| EAN or UPC | 87796066656 |

