- 0.75 in Inside Diameter
- 1.85 in Outside Diameter
- Setscrew Locking
- 2 Seals Closure
- Imperial
description
- Timken has introduced one of the easiest-to-install housed units available. It features a conventional setscrew, but provides shaft protection and prolongs the life of the shaft - no nicks, raised metal or permanent shaft damage. You'll find Timken's patented shaft guarding technology where production uptime is critical and shaft replacement is expensive. Where traditional setscrew products rely on the setscrews to dig into the shaft to maintain grip, Timken's shaft guarding technology transfers the pressure of the setscrews through a stainless steel, hardened band. This absorbs the problems encountered from relative motion typically associated with setscrew product. The stainless band will not corrode the shaft. Shaft guarding technology exceeds gripping application requirements, maintains dimensional integrity and reduces fretting corrosion. It locks to the shaft like a traditional setscrew, but with new benefits.
applications
- Rubber and plastic
- Forest products (paper, tissue, newsprint, fine paper)
- Industrial machinery (fans and blowers, canning and bottling, conveyors, food, printing presses, packaging, textiles)
- Agriculture (combines, implements)
- Timken offers a complete line of application-specific, custom-formulated lubricants that help bearings and components operate efficiently in industrial environments. High-temperature, anti-wear, and water-resistant additives offer superior protection in t
features
- Thin Dense Chrome (TDC)
| Length Through Bore | 1.248 in |
| Cage Type | Molded Window |
| I.D. | 0.75 in |
| No. of Rows | 1 |
| Inner Ring Width | 1.25 in, 31.758 mm |
| Closure Type | 2 Seals |
| Bearing Type | Ball Bearing |
| Rolling Element | Ball Bearing |
| Bore Type | Round Bore |
| Relubricatable | Yes |
| Locking Type | Setscrew Locking |
| Inch/Metric | Inch Bore |
| Internal Clearance | C3 |
| Enclosure | Double Sealed |
| Cage Material | Nylon |
| Outer Ring Size | 204 |
| Lubricant | Grease |
| Bearing Material | Steel |
| Special Features | Thin Dense Chrome Plated |
| Locking Device | Setscrew Locking Collar |
| Static Load Rating [Max] | 1400 lbf |
| Material | Steel |
| Outer Ring Width | 14 mm |
| Relubrication Feature | Lube Hole |
| Dynamic Load Rating | 3200 lbf |
| O.D. | 47 mm |
| Overall Width | 1.25 in, 31.758 mm |
| Duty | Standard-Duty |
| Weight | 0.327 LB |
| EAN or UPC | 87796264854 |

