- 1 in Inside Diameter
- 2.047 in Outside Diameter
- Setscrew Locking
- 2 Seals Closure
- Imperial
description
- Timken has introduced one of the easiest-to-install housed units available. It features a conventional setscrew, but provides shaft protection and prolongs the life of the shaft - no nicks, raised metal or permanent shaft damage. You'll find Timken's patented shaft guarding technology where production uptime is critical and shaft replacement is expensive. Where traditional setscrew products rely on the setscrews to dig into the shaft to maintain grip, Timken's shaft guarding technology transfers the pressure of the setscrews through a stainless steel, hardened band. This absorbs the problems encountered from relative motion typically associated with setscrew product. The stainless band will not corrode the shaft. Shaft guarding technology exceeds gripping application requirements, maintains dimensional integrity and reduces fretting corrosion. It locks to the shaft like a traditional setscrew, but with new benefits.
applications
- Rubber and plastic
- Forest products (paper, tissue, newsprint, fine paper)
- Industrial machinery (fans and blowers, canning and bottling, conveyors, food, printing presses, packaging, textiles)
- Agriculture (combines, implements)
- Timken offers a complete line of application-specific, custom-formulated lubricants that help bearings and components operate efficiently in industrial environments. High-temperature, anti-wear, and water-resistant additives offer superior protection in t
features
- Thin Dense Chrome (TDC)
| Material | Steel |
| Bearing Material | Steel |
| Inner Ring Width | 1.374 in, 34.9 mm |
| Cage Material | Nylon |
| Static Load Rating [Max] | 1730 lbf |
| No. of Rows | 1 |
| O.D. | 52 mm |
| Outer Ring Width | 15 mm |
| Cage Type | Molded Window |
| Enclosure | Double Sealed |
| Locking Device | Setscrew Locking Collar |
| Internal Clearance | C3 |
| Duty | Standard-Duty |
| Relubrication Feature | Lube Hole |
| Lubricant | Grease |
| Dynamic Load Rating | 3550 lbf |
| Bore Type | Round Bore |
| Overall Width | 1.374 in, 34.9 mm |
| Closure Type | 2 Seals |
| Length Through Bore | 1.3717 in |
| Relubricatable | Yes |
| Rolling Element | Ball Bearing |
| Special Features | Thin Dense Chrome Plated |
| Inch/Metric | Inch Bore |
| I.D. | 1 in |
| Outer Ring Size | 205 |
| Locking Type | Setscrew Locking |
| Bearing Type | Ball Bearing |
| Weight | 0.412 LB |
| EAN or UPC | 87796264908 |

