Fafnir
GY1100KRRBTDCSGTA4373
Setscrew Locking 1 Seal, Open Closure Insert Ball Bearing
Item #114848430
- 1 in Inside Diameter
- 2.047 in Outside Diameter
- Setscrew Locking
- 1 Seal, Open Closure
- Imperial
features
- Thin Dense Chrome (TDC)
| I.D. | 1 in, 25.4 mm |
| Inch/Metric | Imperial |
| Bore Type | Cylindrical |
| Internal Clearance | C0 |
| Inner Ring Width | 1.374 in, 34.9 mm |
| O.D. | 2.047 in, 52 mm |
| Closure Type | 1 Seal, Open |
| Bearing Component | Assembly |
| Locking Type | Setscrew Locking |
| Relubricatable | Yes |
| Precision Class | ISO P0 |
| Rolling Element Material | Stainless Steel |
| Rolling Element | Ball |
| Cage Material | Nylon |
| Overall Width | 1.374 in, 34.9 mm |
| No. of Rows | 1 |
| Cage Type | Molded Window |
| Lubricant | Oil |
| Outer Ring Width | 0.591 in, 15 mm |
| Bearing Material | Steel |
| Relubrication Feature | Lube Hole |
| Weight | 0.5 LB |
| EAN or UPC | 87796264915 |
