- 1.375 in Inside Diameter
- 2.835 in Outside Diameter
- Setscrew Locking
- 2 Seals Closure
- Imperial
applications
- Rubber and plastic
- Forest products (paper, tissue, newsprint, fine paper)
- Industrial machinery (fans and blowers, canning and bottling, conveyors, food, printing presses, packaging, textiles)
- Agriculture (combines, implements)
features
- Two setscrews and nylon patch at 90° separation provide maximum holding capability with minimal distortion
- Groove running beneath the setscrews in inner ring bore to keep the band in place
- Hardened stainless steel band protects the shaft from damage from setscrews
- Longer inner ring shaft (ABMA complaint) improves shaft support and reduces bearing misalignment
- Available with Timken thin-dense chrome option
- Choice of housing configurations
| Locking Device | Setscrew Locking Collar |
| Inch/Metric | Inch Bore |
| Relubricatable | Yes |
| Enclosure | Double Sealed |
| Cage Type | Molded Window |
| No. of Rows | 1 |
| Lubricant | Grease |
| Dynamic Load Rating | 6,400.00 lbf |
| Rolling Element | Ball Bearing |
| Bore Type | Round Bore |
| Internal Clearance | C3 |
| Inner Ring Width | 1.79 in, 45.474 mm |
| Locking Type | Setscrew Locking |
| Outer Ring Size | 207 |
| Bearing Material | Steel |
| Relubrication Feature | Lube Hole |
| I.D. | 1.375 in |
| Duty | Standard-Duty |
| Bearing Type | Ball Bearing |
| Static Load Rating [Max] | 3,400.00 lbf |
| Overall Width | 1 45/64 in |
| Cage Material | Nylon |
| Length Through Bore | 1.788 in |
| O.D. | 72 mm |
| Material | Steel |
| Outer Ring Width | 19 mm |
| Closure Type | 2 Seals |
| Weight | 1.359 LB |
| EAN or UPC | 87796264977 |

