- 1.438 in Inside Diameter
- 2.835 in Outside Diameter
- Setscrew Locking
- 2 Seals Closure
- Imperial
description
- Timken has introduced one of the easiest-to-install housed units available. It features a conventional setscrew, but provides shaft protection and prolongs the life of the shaft - no nicks, raised metal or permanent shaft damage. You'll find Timken's patented shaft guarding technology where production uptime is critical and shaft replacement is expensive. Where traditional setscrew products rely on the setscrews to dig into the shaft to maintain grip, Timken's shaft guarding technology transfers the pressure of the setscrews through a stainless steel, hardened band. This absorbs the problems encountered from relative motion typically associated with setscrew product. The stainless band will not corrode the shaft. Shaft guarding technology exceeds gripping application requirements, maintains dimensional integrity and reduces fretting corrosion. It locks to the shaft like a traditional setscrew, but with new benefits.
applications
- Rubber and plastic
- Forest products (paper, tissue, newsprint, fine paper)
- Industrial machinery (fans and blowers, canning and bottling, conveyors, food, printing presses, packaging, textiles)
- Agriculture (combines, implements)
- Timken offers a complete line of application-specific, custom-formulated lubricants that help bearings and components operate efficiently in industrial environments. High-temperature, anti-wear, and water-resistant additives offer superior protection in t
features
- Thin Dense Chrome (TDC)
| Internal Clearance | C3 |
| Length Through Bore | 1.788 in |
| Inch/Metric | Inch Bore |
| Cage Type | Molded Window |
| Rolling Element | Ball Bearing |
| Relubrication Feature | Lube Hole |
| Closure Type | 2 Seals |
| O.D. | 72 mm |
| Dynamic Load Rating | 6400 lbf |
| Bore Type | Round Bore |
| Duty | Standard-Duty |
| I.D. | 1.4375 in |
| Relubricatable | Yes |
| Locking Type | Setscrew Locking |
| Material | Steel |
| Enclosure | Double Sealed |
| Bearing Material | Steel |
| Static Load Rating [Max] | 3400 lbf |
| Locking Device | Setscrew Locking Collar |
| Overall Width | 1.79 in, 45.474 mm |
| Outer Ring Size | 207 |
| Lubricant | Grease |
| No. of Rows | 1 |
| Special Features | Thin Dense Chrome Plated |
| Cage Material | Nylon |
| Outer Ring Width | 19 mm |
| Inner Ring Width | 1.79 in, 45.474 mm |
| Bearing Type | Ball Bearing |
| Weight | 1.299 LB |
| EAN or UPC | 87796265004 |

