- 1.5 in Inside Diameter
- 3.149 in Outside Diameter
- Setscrew Locking
- 2 Seals Closure
- Imperial
description
- Timken has introduced one of the easiest-to-install housed units available. It features a conventional setscrew, but provides shaft protection and prolongs the life of the shaft - no nicks, raised metal or permanent shaft damage. You'll find Timken's patented shaft guarding technology where production uptime is critical and shaft replacement is expensive. Where traditional setscrew products rely on the setscrews to dig into the shaft to maintain grip, Timken's shaft guarding technology transfers the pressure of the setscrews through a stainless steel, hardened band. This absorbs the problems encountered from relative motion typically associated with setscrew product. The stainless band will not corrode the shaft. Shaft guarding technology exceeds gripping application requirements, maintains dimensional integrity and reduces fretting corrosion. It locks to the shaft like a traditional setscrew, but with new benefits.
applications
- Rubber and plastic
- Forest products (paper, tissue, newsprint, fine paper)
- Industrial machinery (fans and blowers, canning and bottling, conveyors, food, printing presses, packaging, textiles)
- Agriculture (combines, implements)
- Timken offers a complete line of application-specific, custom-formulated lubricants that help bearings and components operate efficiently in industrial environments. High-temperature, anti-wear, and water-resistant additives offer superior protection in t
features
- Thin Dense Chrome (TDC)
| No. of Rows | 1 |
| Closure Type | 2 Seals |
| Dynamic Load Rating | 8150 lbf |
| Inch/Metric | Inch Bore |
| I.D. | 1.5 in |
| Lubricant | Grease |
| O.D. | 80 mm |
| Relubricatable | Yes |
| Material | Steel |
| Length Through Bore | 1.938 in |
| Outer Ring Size | 208 |
| Rolling Element | Ball Bearing |
| Enclosure | Double Sealed |
| Static Load Rating [Max] | 4400 lbf |
| Cage Type | Molded Window |
| Locking Type | Setscrew Locking |
| Inner Ring Width | 1.94 in, 49.284 mm |
| Outer Ring Width | 21 mm |
| Bearing Type | Ball Bearing |
| Duty | Standard-Duty |
| Cage Material | Nylon |
| Overall Width | 1.94 in, 49.284 mm |
| Special Features | Thin Dense Chrome Plated |
| Relubrication Feature | Lube Hole |
| Bearing Material | Steel |
| Bore Type | Round Bore |
| Locking Device | Setscrew Locking Collar |
| Internal Clearance | C3 |
| Weight | 1.839 LB |
| EAN or UPC | 87796265028 |

