- 2.188 in Inside Diameter
- 3.937 in Outside Diameter
- Setscrew Locking
- 2 Seals Closure
- Imperial
description
- This "Y" series extra wide inner ring setscrew bearing has increased shaft support for HVAC and other industrial applications. The bearings feature superfinished raceways, grade 10 balls, and antiback-out nylon patch setscrews. They are factory prelubricated and are relubricatable.Setscrew mounting feature is ideal for reversing load applications.
| Bearing Type | Ball Bearing |
| Bearing Material | Steel |
| Rolling Element | Ball Bearing |
| Duty | Standard-Duty |
| Cage Type | Molded Window |
| Length Through Bore | 2.187 in |
| Outer Ring Width | 24 mm |
| Static Capacity | 5600 lbf |
| Lubrication | Relubricatable |
| Material | Steel |
| Closure Type | 2 Seals |
| O.D. | 100 mm |
| Relubrication Feature | Lube Hole |
| Locking Device | Setscrew Locking Collar |
| Bore Type | Round Bore |
| Lubricant | Grease |
| Inner Ring Width | 2.189 in, 55.623 mm |
| Outer Ring Size | 211 |
| I.D. | 2.1875 in |
| Internal Clearance | C3 |
| Locking Type | Setscrew Locking |
| Dynamic Load Rating | 10800 lbf |
| Overall Width | 2.187 in |
| Inch/Metric | Inch Bore |
| Seal Type | Contact Seals |
| Relubricatable | Yes |
| Static Load Rating [Max] | 5600 lbf |
| Cage Material | Nylon |
| No. of Rows | 1 |
| Enclosure | Double Sealed |
| Weight | 2.358 LB |
| EAN or UPC | 87796157385 |

