- 1.125 in Inside Diameter
- 2.441 in Outside Diameter
- Setscrew Locking
- 2 Seals Closure
- Imperial
description
- GYA-RR series bearings are dimensionally interchangeable with the YA-RR series and can be used in standard cylindrical housings. The GYA-RRB have spherical OD for use in housings with corresponding spherical inside surface to provide unrestricted initial alignment.
| Inch/Metric | Inch Bore |
| Lubricant | Grease |
| Relubricatable | Yes |
| Relubrication Feature | Lube Hole |
| Locking Type | Setscrew Locking |
| No. of Rows | 1 |
| Internal Clearance | C3 |
| Cage Material | Nylon |
| O.D. | 62 mm |
| Inner Ring Width | 1.281 in, 32.537 mm |
| Bearing Type | Ball Bearing |
| Material | Steel |
| Static Load Rating [Max] | 2280 lbf |
| I.D. | 1.125 in |
| Duty | Standard-Duty |
| Outer Ring Width | 18 mm |
| Seal Material | Rubber |
| Bearing Material | Steel |
| Lubrication | Relubricatable |
| Closure Type | 2 Seals |
| Length Through Bore | 1.281 in |
| Locking Device | Setscrew Locking Collar |
| Bore Type | Round Bore |
| Cage Type | Molded Window |
| Overall Width | 1.281 in |
| Dynamic Load Rating | 4800 lbf |
| Seal Type | Contact Seals |
| Rolling Element | Ball Bearing |
| Enclosure | Double Sealed |
| Weight | 0.725 LB |
| EAN or UPC | 87796053342 |

