- 1.188 in Inside Diameter
- 2.441 in Outside Diameter
- Setscrew Locking
- 2 Seals Closure
- Imperial
description
- GYA-RR series bearings are dimensionally interchangeable with the YA-RR series and can be used in standard cylindrical housings. The GYA-RRB have spherical OD for use in housings with corresponding spherical inside surface to provide unrestricted initial alignment.
| Bearing Material | Steel |
| Bearing Type | Ball Bearing |
| Length Through Bore | 1.281 in |
| No. of Rows | 1 |
| I.D. | 1.1875 in |
| Static Load Rating [Max] | 2280 lbf |
| Locking Device | Setscrew Locking Collar |
| Lubricant | Grease |
| Inch/Metric | Inch Bore |
| Enclosure | Double Sealed |
| Internal Clearance | C3 |
| Static Capacity | 2280 lbf |
| Relubricatable | Yes |
| Cage Material | Nylon |
| Duty | Standard-Duty |
| Rolling Element | Ball Bearing |
| Lubrication | Relubricatable |
| Material | Steel |
| Overall Width | 1.281 in |
| Seal Type | Contact Seals |
| O.D. | 62 mm |
| Inner Ring Width | 1.281 in, 32.537 mm |
| Locking Type | Setscrew Locking |
| Dynamic Load Rating | 4800 lbf |
| Cage Type | Molded Window |
| Outer Ring Width | 18 mm |
| Outer Ring Size | 206 |
| Closure Type | 2 Seals |
| Relubrication Feature | Lube Hole |
| Bore Type | Round Bore |
| Weight | 0.685 LB |
| EAN or UPC | 87796053434 |

