- 1.625 in Inside Diameter
- 3.347 in Outside Diameter
- Setscrew Locking
- 2 Seals Closure
- Imperial
| Bearing Component | Assembly |
| O.D. | 3.347 in, 85 mm |
| Outer Ring Width | 0.866 in, 22 mm |
| Rolling Element | Ball |
| Rolling Element Material | Steel |
| Cage Type | Molded Window |
| Internal Clearance | C3 |
| Overall Width | 1.655 in, 42.037 mm |
| Inner Ring Width | 1.655 in, 42.037 mm |
| Lubricant | Grease |
| Relubricatable | Yes |
| Bearing Material | Steel |
| Cage Material | Nylon |
| Closure Type | 2 Seals |
| Precision Class | ISO P0 |
| Bore Type | Cylindrical |
| Locking Type | Setscrew Locking |
| Relubrication Feature | Lube Hole |
| Inch/Metric | Imperial |
| No. of Rows | 1 |
| I.D. | 1.625 in, 41.275 mm |
| Weight | 1.03 LB |
| EAN or UPC | 87796100954 |

